Zoro Homepage

65" Gold Arch Wood Framed Standing Mirror

  • Mfr # 565023

  • Zoro # G222352403


product price: $267.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
0.79 in
Assembly Required
No Assembly Needed
Color
Gold
Width
24 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565023
Zoro #
G222352403
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Width
24 in
Height
65 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Color
Gold
Application Type
Yes
Material
Wood

Description

Elevate your space with the exquisite 65-inch gold arch wood framed standing mirror. Crafted with a classic arch design, this freestanding mirror boasts a shatterproof finish for added durability. Its vertical orientation and contemporary style make it a perfect addition to any room. The frame material of wood complements the luxurious gold color, adding a touch of elegance to your decor. Measuring 24-inch in width, this mirror offers a generous reflection space while enhancing the overall aesthetic of your living area. Ideal for bringing both functionality and sophistication to your home, this standing mirror is a must-have piece for those seeking timeless beauty. 65-inch H x 24-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.