Zoro Homepage

65" Gold Metal Arch Full Length Hanging Mirror

  • Mfr # 632347

  • Zoro # G522349721


product price: $284.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Depth
1.5 in
Width
21.5 in
Application Type
Yes
Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632347
Zoro #
G522349721
UPC #
-
Country of Origin
China

Dimensions

Depth
1.5 in
Width
21.5 in
Height
65 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Mirror
Material
Glass

Description

Infuse timeless elegance into your home with the 65-inch gold metal arch full length hanging mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some Victorian flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 65-inch h x 21.5-inch w x 1.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.