Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65" Natural Arch Wood Framed Standing Mirror

  • Mfr # 565038

  • Zoro # G022354355


product price: $247.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
1.57 in
Height
65 in
Material
Wood
Application Type
Yes
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565038
Zoro #
G022354355
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Height
65 in
Width
22 in

Details

Material
Wood
Application Type
Yes
Item
Mirror
Assembly Required
No Assembly Needed

Description

Elevate your space with the 65-inch natural arch wood framed standing mirror. This freestanding mirror boasts a shatterproof finish, perfect for a contemporary touch. The vertical orientation and classic arch shape add a unique design element to any room. Crafted from natural wood, the frame exudes a warm and inviting feel. Measuring 22-inch wide, this mirror is both functional and stylish. Suitable for various decor styles, this standing mirror seamlessly blends into your existing furniture. Bring a touch of sophistication to your home with this stunning wood-framed mirror that effortlessly enhances the beauty of your space. 65-inch H x 22-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.