Zoro Homepage

65" Rusted Traditional Shaped Floor Lamp With Rust Empire Shade

  • Mfr # 526326

  • Zoro # G122342689


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Color
Rust
Depth
15 in
Width
23 in
Assembly Required
Partial Assembly Needed
Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526326
Zoro #
G122342689
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Width
23 in
Height
65 in

Details

Color
Rust
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
No

Description

Embrace the good life with this hard working and stylish 65" rusted traditional shaped floor lamp with rust empire shade. The base of this lamp is made of metal finished in a rusted tone. The lamp shade itself has a empire shape and is made of metal, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 65" H x 23" W x 15" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.