Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

65" Silver And White Metal And Marble Six Hook Freestanding Coat Rack

  • Mfr # 551626

  • Zoro # G322361657


product price: $1,285.99
/ea
Free Shipping & Returns

Key Features

Assembly
Partial Assembly Needed
Color
Silver
Height
65 in
Width
22.1 in
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551626
Zoro #
G322361657
UPC #
-
Country of Origin
China

Dimensions

Height
65 in
Width
22.1 in
Depth
11 in

Details

Assembly
Partial Assembly Needed
Item
Coat Hanger
Color
Silver

Description

The 65-inch silver and white metal and marble six hook freestanding coat rack offers a stylish solution for keeping your entryway organized. With six hooks, it provides ample space for hanging coats, bags, and accessories. The contemporary design combines sleek silver stainless steel with white marble that seamlessly blends with modern decor. Elevate your entryway, hallway, lobby, or office with this functional yet stylish addition, perfect for creating an inviting atmosphere while maintaining organization and order. 65-inch h x 22.1-inch w x 11-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.