This item is Discontinued.

Homeroots 65" Walnut And Black Wood And Steel Open Shelving TV Stand 568896

65" Walnut And Black Wood And Steel Open Shelving TV Stand (Discontinued)

  • Mfr # 568896
  • Zoro # G622353130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
568896
Zoro #
G622353130
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
65 in
Depth
16 in

Details

Item
TV Stand
Assembly Required
Full Assembly Needed
Material
Manufactured Wood, Steel
Application Type
No

Description

Create the ultimate blend of style, function, and design with this 65-inch walnut and black wood and steel open shelving tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and steel and features a industrial design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 24-inch h x 65-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.