
65" White Arch Wood Framed Standing Mirror
Mfr # 565039
Zoro # G122348179
product price: $247.99
/eaKey Features
Application Type
Yes
Depth
1.57 in
Assembly Required
No Assembly Needed
Height
65 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565039
Zoro #
G122348179
UPC #
-
Country of Origin
China
Dimensions
Depth
1.57 in
Height
65 in
Width
22 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Mirror
Color
White
Material
Wood
Description
Enhance your space with the timeless charm of this 65-inch white arch wood framed standing mirror. The shatterproof mirror finishes add durability while the classic arch shape brings a touch of elegance. Crafted with wood frame material in a fresh white color, this freestanding mirror exudes contemporary style. Its vertical orientation and wide 22-inch side-to-side mirror width offer functional and aesthetic appeal. Perfect for any room, this mirror seamlessly combines classic design with modern sophistication. 65-inch H x 22-inch W x 1.57-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.