Zoro Homepage

65" White Solid Wood Frame Dining Hutch With Fourteen Shelves

  • Mfr # 546596

  • Zoro # G322356417


product price: $3,557.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth
17 in
Commercial Use
Yes
Height
87 in
Width
65 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546596
Zoro #
G322356417
UPC #
-
Country of Origin
Indonesia

Dimensions

Depth
17 in
Height
87 in
Width
65 in

Details

Item
Cabinet
Commercial Use
Yes
Assembly Required
Partial Assembly Needed

Description

Dress up your kitchen or dining room and show off your fabulous dinnerware and drinkware with this gorgeous 65-inch white solid wood frame dining hutch with fourteen shelves. This beautiful accent is built to last from high quality solid wood, storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 87-inch h x 65-inch w x 17-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.