Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
65in Beige And Silver Italian Leather Power Reclining Loveseat
- Mfr # 482199
- Zoro # G223438670
product price:Â
$
5,505.99
/ea
Key Features
Size
64.5" x 43" x 31"
Finish
Chrome
Upholstery Pattern
Solid Color
Capacity
2
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482199
- Zoro #
- G223438670
- UPC #
- -
- Country of Origin
- China
- Finish
- Chrome
- Upholstery Pattern
- Solid Color
- Capacity
- 2
- Color
- Silver
- Tufted Cushions
- No
- Style
- Modern
- Leg Material
- Metal
- Recliner
- Yes
- Shape
- Rectangular
- Upholstery Color
- Beige
- Item
- Love Seats
- Upholstery Material
- Italian Leather
- Assembly Required
- Full Assembly Needed
- Material
- Stainless Steel
- Wood Species
- Not Wood
- Reclining Type
- Power
Dimensions
- Size
- 64.5" x 43" x 31"
- Length
- 31 in
- Depth
- 43 in
- Width
- 64.5 in
Description
Superior construction from fabulously soft and high grade leather gives this 65-inch beige and silver italian leather power reclining loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31-inch H x 64.5-inch W x 43-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.