
66" Black Adjustable Torchiere Floor Lamp With Clear Glass Cylinder Shade
Mfr # 523381
Zoro # G822374683
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Height
66 in
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523381
Zoro #
G822374683
UPC #
-
Country of Origin
China
Dimensions
Width
11 in
Height
66 in
Depth
11 in
Details
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp
Application Type
Yes
Color
Black
Description
This 66-inch black adjustable torchiere floor lamp with clear glass cylinder shade is the perfect combination of design and function mixed with basic good looks. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The coloration of the black lamp base creates a fashionable marriage with the the clear glass cylinder shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 66-inch H x 11-inch W x 11-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.