Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66" Black and Silver Velvet Lounge Chair

  • Mfr # 526217

  • Zoro # G322375067


product price: $1,239.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
65.95 in
Commercial Use
Yes
Overall Height
32.49 in
Seat Color
Black Silver
Overall Depth
26.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526217
Zoro #
G322375067
UPC #
-
Country of Origin
China

Dimensions

Overall Width
65.95 in
Overall Height
32.49 in
Overall Depth
26.38 in

Details

Item
Accent Chair
Commercial Use
Yes
Seat Color
Black Silver
Assembly Required
Full Assembly Needed

Description

A mix of form and function, this 66-inch black and silver velvet lounge chair will bring a good looking and usable accent to your space. Built to last this lounge chair is finished in solid black velvet to give your room a great update. The high quality metal inner frame flaunts a tufted back that is complimented by soft and comfortable cushioning. 32.49-inch h x 65.95-inch w x 26.38-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.