
66" Black Floor Lamp With Gold Mercury Glass Globe
Mfr # 523358
Zoro # G622375507
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Depth
11 in
Height
66 in
Width
11 in
Material
Metal
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523358
Zoro #
G622375507
UPC #
-
Country of Origin
China
Dimensions
Depth
11 in
Height
66 in
Width
11 in
Details
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Black
Item
Floor Lamp
Description
This 66" black novelty floor lamp with clear transparent glass globe shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a black tone. The lamp shade has a globe shape and is made from glass. Designed to be unique and visually pleasing while giving great light, this novelty lamp will bring some fun fashion and style to your space The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 66" H x 11" W x 11" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.