Zoro Homepage

66" Black Glass Full Length Mirror

  • Mfr # 565005

  • Zoro # G422353088


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
Yes
Height
66.1 in
Depth
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565005
Zoro #
G422353088
UPC #
-
Country of Origin
China

Dimensions

Height
66.1 in
Depth
4 in
Width
24 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Mirror
Color
Black
Material
Steel

Description

Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. Its classic framed design in sleek black adds a touch of elegance to any room. Perfectly sized at 23.6 inches wide, this full-length rectangular mirror is ideal for checking your outfit from head to toe. The modern style complements a variety of decor themes, enhancing the overall aesthetic of your space. With its vertical orientation, it effortlessly creates an illusion of height and space, making it a practical addition to both entryways and dressing areas. Enjoy functionality and sophistication in one stunning piece. 66.1-inch h x 24-inch w x 4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.