66" Black Metal And Glass Four Tier Etagere Bookcase

  • Mfr # 527593

  • Zoro # G422375318


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Depth
15 in
Width
18 in
Application Type
No
Assembly Required
Full Assembly Needed
Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527593
Zoro #
G422375318
UPC #
-
Country of Origin
China

Dimensions

Depth
15 in
Width
18 in
Height
66 in
Size
H x W x D

Details

Item
Bookcases
Application Type
No
Assembly Required
Full Assembly Needed
Color
Black
Number of Shelf Tiers
4
Room Divider
No
Shelf Capacity
20 lb
Type
Etagere
Back Panel
No
Purposeful Distressing Type
No Distressing
Shelves
Yes
Bookcase Orientation
Vertical
Number of Drawers
No
Commercial Use
No
Frame Material
Metal
Material
Glass
Finish
Satin
Load Capacity (Lb.)
20 lb
Number of Pieces Included In Set
1
Assembly
Full Assembly Needed
Shelf Adjustments
No

Description

The 66-inch black metal and glass four tier etagere bookcase offers you storage and display space in a good looking and refined manor. 4 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 66-inch H x 18-inch W x 15-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.