
66" Black Reading Floor Lamp With Black Dome Shade
Mfr # 523427
Zoro # G622353727
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Depth
11 in
Height
66 in
Assembly Required
Partial Assembly Needed
Width
18.25 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523427
Zoro #
G622353727
UPC #
-
Country of Origin
China
Dimensions
Depth
11 in
Height
66 in
Width
18.25 in
Details
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Application Type
Yes
Material
Metal
Color
Black
Description
With this 66" black reading floor lamp with black dome shade you bring design along with some warm ambient lighting to your space. The base of this lamp is made of metal finished in a black tone. The lamp light itself is covered by a metal, dome shaped shade, making this a classy piece that will complement most any interior. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 66" H x 18.25" W x 11" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.