
66" Black Reading Floor Lamp With Clear Seeded Glass Empire Shade
Mfr # 523561
Zoro # G022339642
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Height
66 in
Color
Black
Application Type
Yes
Width
13 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523561
Zoro #
G022339642
UPC #
-
Country of Origin
China
Dimensions
Height
66 in
Width
13 in
Depth
13 in
Details
Item
Floor Lamp
Color
Black
Application Type
Yes
Assembly Required
Partial Assembly Needed
Material
Metal
Description
Truly a mix of design and functionality that doesn't compromise on style, this 66" black reading floor lamp with clear seeded glass empire shade will be a great addition to your space. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp shade itself has a empire shape and is made of glass, which makes it a perfect choice. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 66" H x 13" W x 13" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.