Zoro Homepage

66" Black Torchiere Floor Lamp With Clear Seeded Glass Drum Shade

  • Mfr # 523531

  • Zoro # G922362641


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
13 in
Color
Black
Height
66 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523531
Zoro #
G922362641
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Height
66 in
Depth
13 in

Details

Application Type
Yes
Item
Floor Lamp
Color
Black
Assembly Required
Partial Assembly Needed
Material
Metal

Description

Embrace the good life with this hard working and stylish 66" black torchiere floor lamp with clear seeded glass drum shade. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. This good looking lamp includes a glass drum shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 66" H x 13" W x 13" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.