This item is Discontinued.

Homeroots 66" Black Traditional Shaped Floor Lamp With White Frosted Glass Empire Shade 523478

66" Black Traditional Shaped Floor Lamp With White Frosted Glass Empire Shade (Discontinued)

  • Mfr # 523478
  • Zoro # G622341892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523478
Zoro #
G622341892
UPC #
-
Country of Origin
China

Dimensions

Height
66 in
Depth
16 in
Width
16 in

Details

Material
Metal
Item
Floor Lamp
Color
Black/White
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

This 66" black traditional shaped floor lamp with white frosted glass empire shade is a great way to add some brightness to any corner of your home. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp shade has a empire shape and is made from fabric. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 66" H x 16" W x 16" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.