66" Black Tray Table Floor Lamp With White No Pattern Frosted Glass Drum Shade

  • Mfr # 523471

  • Zoro # G822375277


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Assembly Required
Partial Assembly Needed
Height
65.75 in
Color
Black/White
Depth
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523471
Zoro #
G822375277
UPC #
-
Country of Origin
China

Dimensions

Height
65.75 in
Depth
16.5 in
Width
23.75 in

Details

Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Color
Black/White
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 66" black tray table floor lamp with white no pattern frosted glass drum shade will be a great addition to your space. The base of this lamp is made of black metal. The lamp light itself is covered by a fabric, drum shaped shade, making this a classy piece that will complement most any interior. A fresh and updated take on two classics, this tray table floor lamp offers lots of functionality in a compact footprint. Offering you a combination of lamp and end table together in one, this mighty accent is just what you need beside your sofa, favorite chair, desk, or bed. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 65.75" H x 23.75" W x 16.5" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.