Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66" Bronze Adjustable Arc Floor Lamp With Bronze Dome Shade

  • Mfr # 526306

  • Zoro # G322339519


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Height
66 in
Depth
12.62 in
Material
Metal
Assembly Required
Partial Assembly Needed
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526306
Zoro #
G322339519
UPC #
-
Country of Origin
China

Dimensions

Height
66 in
Depth
12.62 in
Width
38 in

Details

Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Floor Lamp
Color
Bronze

Description

Truly a mix of design and functionality that doesn't compromise on style, this 66" bronze adjustable arc floor lamp with bronze dome shade will be a great addition to your space. The lamp is made of sturdy metal and features a bronze color. The bronze base coloring infuses a warm and rich tone to your space. The bronze of this lamp creates a nice contrast with the bronze metal dome shaped shade. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 66" H x 38" W x 12.625" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.