Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66" Brown And Black Solid Wood Dining bench

  • Mfr # 522084

  • Zoro # G922365222


product price: $1,145.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
18 in
Assembly Required
Full Assembly Needed
Depth
15 in
Color
Brown Black
Width
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522084
Zoro #
G922365222
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Depth
15 in
Width
66 in

Details

Assembly Required
Full Assembly Needed
Color
Brown Black
Item
Benche
Application Type
No

Description

Practicality and fashion mix together with this handy 66" brown and black solid wood dining bench. The brown solid wood top of this bench is a nice contrast to the black leg coloration of the base. Add this bench to your kitchen or dining room for convenient seating at the table. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. . 18" H x 66" W x 15" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.