Shop HOMEROOTS
See all product information
Create Account
66" Brown Solid Wood Dining Table
- Mfr # 712853
- Zoro # G722909206
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
66.38 in
Length
33.19 in
Height
29.72 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712853
- Zoro #
- G722909206
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Solid Wood
- Leg Type
- Four Leg
- Leg Color
- Brown
- Finish
- Wood
- Assembled/Unassembled
- Unassembled
- Table Mechanism
- Fixed
- Leaf Included
- No
- Assembly Required
- Partial Assembly Needed
- Mirrored
- No
- Style
- Modern
- Weight Capacity
- 6 lb
- Purposeful Distressing Type
- No Distressing
- Top Wood Species
- Oak
- Commercial Use
- Yes
Dimensions
- Width
- 66.38 in
- Length
- 33.19 in
- Height
- 29.72 in
Description
Give your room the perfect anchor piece with this 66-inch brown solid wood dining table. Made of solid wood, the brown coloration throughout gives this piece an updated and refreshing look. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.72-inch h x 66.38-inch w x 33.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.