Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
66" Cream Fabric Modular Sleeper Sofa With Ottoman
Mfr # 568290
Zoro # G722906014
product price:Â $2,298.99
/eaKey Features
Capacity
330 lb
Depth
1 in
Recliner
No
Assembly Required
Full Assembly Needed
Type
Sofa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568290
- Zoro #
- G722906014
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1 in
- Width
- 66 in
- Length
- 35 in
Details
- Capacity
- 330 lb
- Recliner
- No
- Assembly Required
- Full Assembly Needed
- Type
- Sofa
- Mattress Included
- No
- Sofa Design
- Modular
- Color
- Cream
- Upholstery Material
- Fabric
- Item
- Sectional
- Material
- Solid and Manufactured Wood
- Seating Capacity
- 5
- Finish
- Satin
- Shape
- Modular
- Style
- Modern
- Commercial Use
- Yes
- Upholstered
- Yes
- Sleeper Sofa
- Yes
- Hand Crafted
- No
- Upholstery Color
- Cream
Description
Transform your home's interior with this luxurious 66-inch cream fabric modular sleeper sofa with ottoman. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. A comfy ottoman is included as part of the package. Great to rest your feet or provide extra seating in a pinch. A great showpiece for your room, this sofa is a must have. 35.00-inch h x 66.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.