66" Gold Metal and Glass Five Tier Etagere Bookcase
Mfr # 527597
Zoro # G922909570
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Height
66 in
Commercial Use
No
Material
Glass
Number of Shelf Tiers
5
Size
H x W x D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527597
Zoro #
G922909570
UPC #
-
Country of Origin
China
Dimensions
Height
66 in
Size
H x W x D
Width
30 in
Depth
15 in
Details
Commercial Use
No
Material
Glass
Number of Shelf Tiers
5
Type
Etagere
Item
Bookcases
Room Divider
Yes
Frame Material
Metal
Load Capacity (Lb.)
40 lb
Finish
Brushed
Assembly
Partial Assembly Needed
Shelf Adjustments
No
Back Panel
No
Number of Drawers
No
Shelves
Yes
Number of Pieces Included In Set
1
Purposeful Distressing Type
No Distressing
Color
Gold
Bookcase Orientation
Vertical
Shelf Capacity
40 lb
Description
The 66-inch gold metal and glass five tier etagere bookcase offers you storage and display space in a good looking and refined manor. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 66-inch H x 30-inch W x 15-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.