Zoro Homepage

66" Green and Silver Velvet Lounge Chair

  • Mfr # 526218

  • Zoro # G522368340


product price: $1,239.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Depth
26.38 in
Seat Color
Green Silver
Commercial Use
Yes
Overall Width
65.95 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526218
Zoro #
G522368340
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
26.38 in
Overall Width
65.95 in
Overall Height
32.49 in

Details

Seat Color
Green Silver
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Accent Chair

Description

This 66-inch green and silver velvet lounge chair will add a beautiful decorative accent to your decor. This gorgeous solid color green lounge chair is masterfully upholstered in durable velvet. The sturdy inner frame is built with high quality metal, featuring a tufted back that is accented with soft and comfortable cushioning. 32.49-inch h x 65.95-inch w x 26.38-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.