
66" Light Brown Solid Wood Trestle Console Table
Mfr # 605609
Zoro # G222341971
product price: $822.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Color
Beige Ivory
Overall Height
30.75 in
Overall Width
66 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605609
Zoro #
G222341971
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
16 in
Overall Height
30.75 in
Overall Width
66 in
Details
Color
Beige Ivory
Item
Console Table
Assembly Required
Partial Assembly Needed
Application Type
No
Description
This 66-inch light brown solid wood trestle console table can provide a variety of practical functions such as providing extra storage space, serving as a display area for decorative items or acting as a catch-all for keys, mail, and other small items. This rectangular table has clean lines and plenty of surface area. This unit is crafted from light natural brown genuine hardwoods and is ideal for living rooms, hallways, bedrooms, home offices, and lounge areas. This accent table is not only good looking but multi-functional and practical addition to your space. 30.75-inch h x 66-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.