Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66" Natural and Black Solid Wood Live Edge Bench

  • Mfr # 606731

  • Zoro # G522370237


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Assembly Required
Partial Assembly Needed
Overall Height
18 in
Overall Width
66 in
Overall Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606731
Zoro #
G522370237
UPC #
-
Country of Origin
India

Dimensions

Overall Height
18 in
Overall Width
66 in
Overall Depth
16 in

Details

Seat Color
Black
Assembly Required
Partial Assembly Needed
Item
Benche
Commercial Use
No

Description

Distinctive in style the 66-inch natural and black solid wood live edge bench radiates a modern industrial and artisanal charm. Ideal for entrance foyer, dining room, hallway, bedroom, or living room. This bench is great for around the table in dining room or kitchen, end of bed to put on your shoes, or as catchall on your way in or out of the front door. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 18-inch h x 66-inch w x 16-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.