Zoro Homepage

66" Natural Solid Wood Distressed Coffee Table

  • Mfr # 569549

  • Zoro # G122353180


product price: $2,023.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Assembly Required
No Assembly Needed
Length
38 in
Tabletop Color
Coffee
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569549
Zoro #
G122353180
UPC #
-
Country of Origin
India

Dimensions

Length
38 in
Height
17 in
Width
66 in

Details

Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Coffee Table
Tabletop Color
Coffee

Description

Give your living room, family room, or office the perfect anchor piece with this 66-inch natural solid wood distressed coffee table. This table features quality construction from solid wood and an updated monotone color scheme with natural as the main color on both the top and the base. The purposefully distressed finish gives this table an authentically rustic feel. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch h x 66-inch w x 38-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.