Shop HOMEROOTS
See all product information
Create Account
66" Natural Solid Wood Double Pedestal Base Oval Dining Table
- Mfr # 712860
- Zoro # G222909058
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Shape
Oval
Width
66.3 in
Length
33.15 in
Height
29.64 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712860
- Zoro #
- G222909058
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 66.3 in
- Length
- 33.15 in
- Height
- 29.64 in
Details
- Item
- Dining Tables
- Shape
- Oval
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Double Pedestal
- Leg Color
- Natural
- Finish
- Wood
- Assembled/Unassembled
- Unassembled
- Top Wood Species
- Oak
- Table Mechanism
- Fixed
- Weight Capacity
- 5 lb
- Style
- Modern
- Mirrored
- No
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- Yes
- Purposeful Distressing Type
- No Distressing
- Leaf Included
- No
Description
Give your room the perfect anchor piece with this 66-inch natural solid wood double pedestal base oval dining table. This table is made from solid wood in a natural color throughout the base and top. A beautiful double pedestal base adds some dimension and elegance to your dining. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 66-inch natural solid wood double pedestal base oval dining table is a must-have for your home. 29.64-inch h x 66.30-inch w x 33.15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.