Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

66" Natural Wood Oval Full Length Mirror

  • Mfr # 565006

  • Zoro # G222370070


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Material
Fir Wood
Depth
2 in
Height
65.9 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565006
Zoro #
G222370070
UPC #
-
Country of Origin
China

Dimensions

Depth
2 in
Height
65.9 in
Width
24 in

Details

Assembly Required
No Assembly Needed
Material
Fir Wood
Item
Mirror
Application Type
Yes

Description

If you want to add some brightness to your living space, the 66-inch natural oval glass framed accent mirror is perfect for you. The oval shaped mirror adds a nice touch of depth and texture and also makes it very practical. Its modern style makes this the perfect versatile accent piece for most any decor. Due to its high quality construction, it will last a lifetime. This unique mirror will look great as part of your existing wall decor or you can use it as a statement piece anywhere in your home. 65.9-inch H x 24-inch W x 2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.