This item is Discontinued.

Homeroots 66" Nickel Torchiere Floor Lamp With Clear Transparent Glass Drum Shade 523377

66" Nickel Torchiere Floor Lamp With Clear Transparent Glass Drum Shade (Discontinued)

  • Mfr # 523377
  • Zoro # G122374642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523377
Zoro #
G122374642
UPC #
-
Country of Origin
China

Dimensions

Depth
11 in
Width
11 in
Height
66 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 66" nickel torchiere floor lamp with clear transparent glass drum shade. A gorgeous nickel metal base bring just the right amount of pizzazz to this fabulous lamp. The coloration of the nickel lamp base creates a fashionable marriage with the the clear glass drum shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 66" H x 11" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.