
66" Nickel Torchiere Floor Lamp With Clear Transparent Glass Drum Shade
Mfr # 523529
Zoro # G422348039
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Height
66 in
Material
Metal
Application Type
Yes
Depth
13 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
523529
Zoro #
G422348039
UPC #
-
Country of Origin
China
Dimensions
Height
66 in
Depth
13 in
Width
13 in
Details
Material
Metal
Application Type
Yes
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Description
Bring of level of elegance and charm to your space with this good looking 66" nickel torchiere floor lamp with clear transparent glass drum shade. A gorgeous nickel metal base bring just the right amount of pizzazz to this fabulous lamp. This good looking lamp includes a glass drum shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 66" H x 13" W x 13" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.