This item is Discontinued.

Homeroots 66" Nickel Torchiere Floor Lamp With White Frosted Glass Drum Shade 523379

66" Nickel Torchiere Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523379
  • Zoro # G322356684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523379
Zoro #
G322356684
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Height
66 in
Depth
11 in

Details

Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
Yes
Color
White

Description

Bring of level of elegance and charm to your space with this good looking 66" nickel torchiere floor lamp with white frosted glass drum shade. The lamp is made of sturdy metal and features a nickel color. This good looking lamp includes a glass drum shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 66" H x 11" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.