Zoro Homepage

66" Rose and Silver Velvet Lounge Chair

  • Mfr # 526219

  • Zoro # G122346540


product price: $1,239.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Overall Height
32.49 in
Overall Depth
26.38 in
Assembly Required
Full Assembly Needed
Seat Color
Rose Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526219
Zoro #
G122346540
UPC #
-
Country of Origin
China

Dimensions

Overall Height
32.49 in
Overall Depth
26.38 in
Overall Width
65.95 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Seat Color
Rose Silver
Item
Accent Chair

Description

This 66-inch rose and silver velvet lounge chair will add a beautiful decorative accent to your decor. This gorgeous solid color rose lounge chair is masterfully upholstered in durable velvet. Giving the chair stability and structure, the inner frame is constructed with high quality metal and features a tufted back that comes complete with soft and comfortable cushioning. 32.49-inch h x 65.95-inch w x 26.38-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.