
67" Black Arch Wood Framed Standing Mirror
Mfr # 565024
Zoro # G422355594
product price: $290.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
67 in
Depth
0.79 in
Material
Wood
Color
Black
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565024
Zoro #
G422355594
UPC #
-
Country of Origin
China
Dimensions
Height
67 in
Depth
0.79 in
Width
23 in
Details
Item
Mirror
Material
Wood
Color
Black
Assembly Required
No Assembly Needed
Application Type
Yes
Description
Elevate your space with this stunning 67-inch black arch wood framed standing mirror. The shatterproof mirror finish adds durability and peace of mind while the classic wood frame in black complements contemporary styles effortlessly. With a width of 23 inches from side to side, this freestanding mirror features a vertical orientation and a unique arch shape that adds a touch of elegance to any room. Ideal for bedrooms, dressing areas, or living spaces, this mirror offers both functionality and style, making it a perfect addition to your home decor. 67-inch H x 23-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.