Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

67" Black Arch Wood Framed Standing Mirror

  • Mfr # 565043

  • Zoro # G122358512


product price: $399.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
0.79 in
Assembly Required
No Assembly Needed
Color
Black
Width
39 in
Height
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565043
Zoro #
G122358512
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Width
39 in
Height
67 in

Details

Assembly Required
No Assembly Needed
Color
Black
Item
Mirror
Material
Wood
Application Type
Yes

Description

Enhance your space with the elegant 67-inch black arch wood framed standing mirror. Its classic arch shape and black wood frame add a contemporary touch to any room. With a shatterproof finish, this mirror ensures durability and safety. Standing vertically on its freestanding mount, it boasts a 39-inch width from side to side, providing ample reflection space. The freestanding design offers versatility in placement while the sleek black color complements various decor styles. Elevate your home with this stylish and functional standing mirror that effortlessly combines practicality with modern aesthetics. Perfect for bedrooms, living rooms, or entryways, this mirror is a must-have for adding depth and style to your living space. 67-inch H x 39-inch W x 0.79-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.