67" Black Metal Arch Freestanding and Wall Mount Framed Full Length Mirror

  • Mfr # 691640

  • Zoro # G122894126


product price:  $236.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Orientation
Vertical
Frame Material
Metal
Width
23 in
Frame Design
Classic
Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691640
Zoro #
G122894126
UPC #
-
Country of Origin
China

Dimensions

Width
23 in
Height
67 in
Depth
0.78 in

Details

Orientation
Vertical
Frame Material
Metal
Frame Design
Classic
Item
Mirrors
Pieces Included
1
Set
No
Color
Black
Framed
Yes
Mirror Type
Full Length
Lighted
No
Commercial Use
Yes
Shape
Arch
Mount Type
Wall Mounted, Freestanding
Assembly Required
Partial Assembly Needed
Material
Glass

Description

Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. This stunning arch-shaped mirror boasts a classic metal frame that enhances any decor. With its modern design and sleek black finish, it seamlessly blends with various styles. Whether you choose to mount it on the wall or use it as a freestanding piece, its versatility makes it a perfect addition to any room. The full-length feature ensures you have a complete view, while the generous width of 22.7 inches provides ample viewing space, making it both functional and aesthetically pleasing. 67.00-inch h x 23.00-inch w x 0.78-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.