Zoro Homepage

67" Black Metal Oval Freestanding Accent Mirror

  • Mfr # 607288

  • Zoro # G422359936


product price: $706.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Glass
Assembly Required
No Assembly Needed
Color
Black
Depth
22.5 in
Height
67.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607288
Zoro #
G422359936
UPC #
-
Country of Origin
China

Dimensions

Depth
22.5 in
Height
67.25 in
Width
26.5 in

Details

Item
Mirror
Material
Glass
Assembly Required
No Assembly Needed
Color
Black
Application Type
No

Description

Add a touch of sunshine to any space in your home with this 67-inch black metal oval freestanding accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 67.25-inch h x 26.5-inch w x 22.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.