
67" Black Reading Floor Lamp With White Frosted Glass Drum Shade
Mfr # 523405
Zoro # G022372410
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Depth
9 in
Color
Black/White
Assembly Required
Partial Assembly Needed
Height
67 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523405
Zoro #
G022372410
UPC #
-
Country of Origin
China
Dimensions
Depth
9 in
Height
67 in
Width
11 in
Details
Color
Black/White
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
Yes
Material
Metal
Description
Embrace the good life with this hard working and stylish 67" black reading floor lamp with white frosted glass drum shade. The base of this lamp is made of metal finished in a black tone. The coloration of the black lamp base creates a fashionable marriage with the the white glass drum shaped shade. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 67" H x 11" W x 9" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.