
67" Black Wood Framed Standing Mirror
Mfr # 565097
Zoro # G322355601
product price: $339.99
/eaKey Features
Color
Black
Height
66.81 in
Depth
1.57 in
Assembly Required
No Assembly Needed
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565097
Zoro #
G322355601
UPC #
-
Country of Origin
China
Dimensions
Height
66.81 in
Depth
1.57 in
Width
27.51 in
Details
Color
Black
Assembly Required
No Assembly Needed
Material
Glass
Application Type
No
Item
Mirror
Description
An antiqued and distressed mirror finish gives this piece lots of vintage charm. This classic black-framed rectangle mirror, with a width of 27.51 inches, brings a touch of elegance to your space. Designed for wall mounting, its standing orientation adds versatility to any room. Crafted from wood, the frame enhances the mirror's antique allure. The black finish complements a casual and timeless style, perfect for creating a cozy atmosphere in your home. 66.81-inch H x 27.51-inch W x 1.57-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.