
67" Brass Reading Floor Lamp With Clear Transparent Glass Drum Shade
Mfr # 523401
Zoro # G022356410
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Depth
9 in
Application Type
Yes
Width
11 in
Assembly Required
Partial Assembly Needed
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523401
Zoro #
G022356410
UPC #
-
Country of Origin
China
Dimensions
Depth
9 in
Width
11 in
Height
67 in
Details
Application Type
Yes
Assembly Required
Partial Assembly Needed
Material
Metal
Color
Brass
Item
Floor Lamp
Description
Add a bright anchor to your room with this 67" brass reading floor lamp with clear transparent glass drum shade. The base of this lamp is made of brass metal. The brass base coloring infuses a warm and rich tone to your space. The coloration of the brass lamp base creates a fashionable marriage with the the clear glass drum shaped shade. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 67" H x 11" W x 9" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.