67" Brown And Silver Metal and Wood Three Tier Etagere Bookcase

  • Mfr # 555013

  • Zoro # G222910986


product price: $1,144.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Bookcase Orientation
Vertical
Commercial Use
Yes
Back Panel
No
Purposeful Distressing Type
No Distressing
Width
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555013
Zoro #
G222910986
UPC #
-
Country of Origin
China

Dimensions

Width
51 in
Height
67 in
Depth
16 in
Size
Medium

Details

Bookcase Orientation
Vertical
Commercial Use
Yes
Item
Bookcases
Back Panel
No
Color
Brown, Silver
Purposeful Distressing Type
No Distressing
Type
Etagere
Shelf Capacity
30 lb
Number of Shelf Tiers
3
Room Divider
Yes
Material
Manufactured Wood
Shelf Adjustments
No
Assembly
Full Assembly Needed
Frame Material
Metal
Finish
Glossy
Shelves
Yes
Load Capacity (Lb.)
30 lb
Number of Drawers
No

Description

This 67-inch brown and silver metal and wood three tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. 3 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 67-inch h x 51-inch w x 16-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.