
67" Brown Solid Wood Six Drawer Triple Dresser
Mfr # 524602
Zoro # G922356220
product price: $1,480.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Depth (in)
18 in
Width (in)
67 in
Color
Brown
Height (in)
38.25 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524602
Zoro #
G922356220
UPC #
-
Country of Origin
Mexico
Dimensions
Depth (in)
18 in
Width (in)
67 in
Height (in)
38.25 in
Details
Color
Brown
Commercial Use
No
Material
Solid Wood
Assembly Required
Full Assembly Needed
Item
Dresser
Description
Add personality to your bedroom style and a feeling of coziness with this 67" brown solid wood six drawer triple dresser. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 38.25" H x 67" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.