Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

67" Brown Solid WoodFolding Three Panel Screen Room Divider

  • Mfr # 376796

  • Zoro # G322883357


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Number of Panels
3
Material
Solid Wood
Style
Traditional
Room Divider Type
Folding
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376796
Zoro #
G322883357
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Length
67 in
Overall Depth
1.5 in

Details

Item
Room Dividers
Number of Panels
3
Material
Solid Wood
Style
Traditional
Room Divider Type
Folding
Color
Brown
Screen Material
Solid Wood
Intended Room
Living Room
Assembly Required
No

Description

Enhance your living space with this 67-inch brown solid wood folding three panel screen room divider, crafted from high-quality paulownia wood for a touch of elegance and durability. The folding design creates versatility, allowing you to customize your room layout effortlessly. With its traditional style and rich brown color, this room divider seamlessly blends into any decor, adding a sophisticated touch to your home. The solid wood panels provide privacy and separation within a room while still maintaining an open feel. Perfect for dividing a space or adding a decorative element, this screen is both functional and stylish, making it a must-have piece for your home. 67-inch H x 48-inch W x 1.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.