Zoro Homepage

67" Brown Wood Framed Standing Mirror

  • Mfr # 565120

  • Zoro # G122355610


product price: $339.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Brown
Width
27.51 in
Application Type
No
Material
Glass
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565120
Zoro #
G122355610
UPC #
-
Country of Origin
China

Dimensions

Width
27.51 in
Height
66.81 in
Depth
1.57 in

Details

Color
Brown
Application Type
No
Material
Glass
Assembly Required
No Assembly Needed
Item
Mirror

Description

An antiqued and distressed mirror finish gives this rectangle mirror with a classic brown wooden frame lots of vintage charm. Wall mounted and vertical in orientation, this standing mirror measuring 27.51 inches in width adds a touch of casual style to any room. The antique mirror finish and brown frame material enhance its timeless appeal, making it a perfect addition for those who appreciate a classic design aesthetic. 66.81-inch H x 27.51-inch W x 1.57-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.