67" Espresso And Silver Metal and Wood Three Tier Etagere Bookcase

  • Mfr # 555011

  • Zoro # G322905806


product price:  $1,147.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelf Adjustments
No
Bookcase Orientation
Vertical
Depth
16 in
Number of Shelf Tiers
3
Type
Etagere
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555011
Zoro #
G322905806
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
67 in
Size
Medium
Width
51 in

Details

Shelf Adjustments
No
Bookcase Orientation
Vertical
Number of Shelf Tiers
3
Type
Etagere
Load Capacity (Lb.)
30 lb
Commercial Use
Yes
Number of Drawers
No
Assembly
Full Assembly Needed
Frame Material
Metal
Finish
Glossy
Room Divider
Yes
Shelves
Yes
Item
Bookcases
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Back Panel
No
Shelf Capacity
30 lb
Color
Espresso, Silver

Description

This 67-inch espresso and silver metal and wood three tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 3 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 67-inch h x 51-inch w x 16-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.