67" Espresso And Silver Metal and Wood Three Tier Etagere Bookcase
- Mfr # 555015
- Zoro # G522908102
product price:Â
$
1,197.99
/ea
Key Features
Type
Etagere
Depth
16 in
Height
67 in
Width
72 in
Shelf Capacity
30 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555015
- Zoro #
- G522908102
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 16 in
- Height
- 67 in
- Width
- 72 in
- Size
- Large
Details
- Item
- Bookcases
- Type
- Etagere
- Color
- Espresso, Silver
- Shelf Capacity
- 30 lb
- Bookcase Orientation
- Vertical
- Commercial Use
- Yes
- Finish
- Glossy
- Load Capacity (Lb.)
- 30 lb
- Purposeful Distressing Type
- No Distressing
- Room Divider
- Yes
- Number of Shelf Tiers
- 3
- Assembly
- Full Assembly Needed
- Shelf Adjustments
- No
- Frame Material
- Metal
- Number of Drawers
- No
- Material
- Manufactured Wood
- Back Panel
- No
- Shelves
- Yes
Description
This 67-inch espresso and silver metal and wood three tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. Features 3 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 67-inch h x 72-inch w x 16-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.