Zoro Homepage

67" Gold Arch Wood Framed Standing Mirror

  • Mfr # 565025

  • Zoro # G222365106


product price: $290.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
67 in
Application Type
Yes
Depth
0.79 in
Width
23 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565025
Zoro #
G222365106
UPC #
-
Country of Origin
China

Dimensions

Height
67 in
Depth
0.79 in
Width
23 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Gold
Material
Wood
Item
Mirror

Description

Elevate your space with the luxurious 67-inch gold arch wood framed standing mirror. This freestanding mirror features a shatterproof finish that adds both style and functionality to your home. Its classic arch shape and contemporary design make it a stunning addition to any room, while the gold color brings a touch of elegance. The wood frame complements the mirror's vertical orientation, enhancing the overall visual appeal. With a width of 23 inches from side to side, this mirror is perfect for checking your outfit or adding depth to your living space. Add a touch of sophistication to your decor with this exquisite standing mirror. 67-inch H x 23-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.