Zoro Homepage

67" Gold Arch Wood Framed Standing Mirror

  • Mfr # 565044

  • Zoro # G422370061


product price: $399.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gold
Height
67 in
Depth
0.79 in
Application Type
Yes
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565044
Zoro #
G422370061
UPC #
-
Country of Origin
China

Dimensions

Height
67 in
Depth
0.79 in
Width
39 in

Details

Color
Gold
Item
Mirror
Application Type
Yes
Material
Wood
Assembly Required
No Assembly Needed

Description

Enhance your space with the elegant 67-inch gold arch wood framed standing mirror, featuring a classic design crafted from wood with a stunning gold finish. This freestanding mirror stands vertically, adding a touch of contemporary style to any room. The shatterproof mirror surface provides a clear reflection, while the arch shape adds a unique touch to the décor. With a width of 39 inches, this mirror offers ample reflection space, making it both functional and stylish. Perfect for bedrooms, dressing areas, or living rooms, this mirror brings a sophisticated charm that complements any interior setting beautifully. 67-inch H x 39-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.