67" Gray And Silver Metal and Wood Three Tier Etagere Bookcase

  • Mfr # 555007

  • Zoro # G722908506


product price: $1,029.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
16 in
Size
Medium
Bookcase Orientation
Vertical
Back Panel
No
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555007
Zoro #
G722908506
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Size
Medium
Width
51 in
Height
67 in

Details

Bookcase Orientation
Vertical
Back Panel
No
Finish
Chrome
Shelf Adjustments
No
Item
Bookcases
Shelves
Yes
Number of Drawers
No
Assembly
Full Assembly Needed
Color
Gray, Silver
Material
Manufactured Wood
Frame Material
Metal
Purposeful Distressing Type
No Distressing
Room Divider
Yes
Load Capacity (Lb.)
30 lb
Commercial Use
Yes
Shelf Capacity
30 lb
Number of Shelf Tiers
3
Type
Etagere

Description

This 67-inch gray and silver metal and wood three tier etagere bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 3 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 67-inch h x 51-inch w x 16-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.